Pantaloni cu vizibilitate ridicată Portwest PW303OBR41
PW303 - PW3 Hi-Vis Lightweight Stretch Work Trousers
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:PW303OBR41
Rubix:d1209361
Producator:PW303OBR41
EAN:5036108345984

Documente
Detalii produs : PW303OBR41 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST PW303OBR41
Innovative hi-vis lightweight stretch trouser using high performing two-way stretch fabric to give maximum range of movement when working. Clever features include flexible HiVisTexPro segmented reflective tape, top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout for maximum durability.
Puncte forte
- 2-way twill stretch fabric for ease of movement and added comfort
- Texpel™ Stain Eco a premium stain resistant finish to repel grime and water
- Extendable leg length (31" to 33")
- High rise back waistband ensures protection in all working positions
- Triple-stitched seams for extra durability
- 2 Side pockets
- Easy access cargo pocket
- Two back patch pockets
- Double rule pocket
- D-ring for keys or ID cards
- Reinforced panels in high wear areas for maximum durability
- Top-loading knee pad pockets for quick and easy access
- Side elastic waist for ultimate wearer comfort
- Heat applied segmented reflective tape for added visibility
- 10 pockets for ample storage
- Concealed mobile phone pocket
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 25x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Registered Community Design
Shell Fabric :
Titanmill Plus Stretch: 65% Polyester, 33% Cotton, 2% Elastane 190g
Contrast Fabric :
600D Industry: 100% Polyester, 600D Oxford, PU Coated
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | 41 |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Gramaj | 190 g/m² |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
41