Referințe
Riegler:243.26/9-B
Rubix:d540814
Producator:107498
EAN:4047322059299

Detalii produs : 243.26/9-B RIEGLER - 243.26/9-B RIEGLER
Quick-acting coupling NW 5 spout LW 9 mm/non-plated brass/shut-off on both sides. Both the coupling and the sealing nipple are equipped with a valve. / When coupling, both valves open and the flow is guaranteed. / When decoupling, both valves close and the medium is prevented from escaping.
Informații tehnice
atribute
| Logistic Greutate | 27 g |
|---|---|
| Conexiunea 1 | lw 9 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere