Referințe
Riegler:243.08/9
Rubix:d544221
Producator:107077
EAN:4047322058070

Detalii produs : 243.08/9 RIEGLER - 243.08/9 RIEGLER
Quick-release coupling NW 2.7 hose connection 6x4 mm non-plated brass. One-way shut-off single-hand quick-release coupling with extremely small dimensions and large flow capacity with low pressure drop. / Ideal for: Medical technology, dental technology, measuring and control technology, smaller compressed air tools, chemistry, laboratory technology, analysis technology, mini pneumatics, mechanical construction.
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Conexiunea 1 | schlauchanschluss 6x4 |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere