Accesoriu pentru sistemul de montaj electric Festo NPHS-S6-M-BC9
Quick Coupling Plug
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:NPHS-S6-M-BC9
Rubix:d770763
Producator:8059265
Documente
Detalii produs : NPHS-S6-M-BC9 FESTO - FESTO 8059265 QUICK COUPLING PLUG NPHS-S6-M-BC9
To exhaust, push the sliding sleeve in the direction of the thread on the coupling socket. The air from the plug and the components connected to it can escape. The air at the coupling end is shut off. The releasing sleeve can now be accessed.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere