Referințe
Riegler:243.08/5-N
Rubix:d540714
Producator:107091
EAN:4047322057998

Detalii produs : 243.08/5-N RIEGLER - 243.08/5-N RIEGLER
Quick-lock coupling NW2.7 Grommet LW 3mm nickel plated brass. One-hand quick-release coupling with one-sided shut-off: extremely small dimensions and large passage with low pressure drop. / Ideal for: Medical technology, dental technology, measurement and control technology, laboratory technology, chemistry, smaller compressed air tools, analysis technology, mini pneumatics, mechanical engineering.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Conexiunea 1 | tülle lw 3 (für schlauch-innen-ø 3) |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
