Referințe
Riegler:243.006-N
Rubix:d549669
Producator:107175
EAN:4047322207546

Detalii produs : 243.006-N RIEGLER - 243.006-N RIEGLER
Quick release coupling push-in NW 5 for tube 6 mm nickel plated brass. One-hand quick-release clutch with one-sided shut-off: small dimensions and large passage with low pressure drop. / Ideal for: Pneumatic tools, pneumatics, medical technology, measurement and control technology, laboratory technology, chemistry, analysis and dosing technology.
Informații tehnice
atribute
| Logistic Greutate | 32 g |
|---|---|
| Conexiunea 1 | push-in anschluss 6 mm |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
