Referințe
Riegler:243.70 E
Rubix:d538520
Producator:107427
EAN:4047322060486

Detalii produs : 243.70 E RIEGLER - 243.70 E RIEGLER
Quick release coupling NW 7.8 sleeve for 6mm LW stainless steel 1.4305. One-hand quick-release coupling with one-sided shut-off, stainless steel 1.4305. / Ideal for: Pneumatic tools, laboratory technology, chemistry, measurement and control technology, safety engineering, plant construction, mechanical engineering.
Informații tehnice
atribute
| Logistic Greutate | 94 g |
|---|---|
| Conexiunea 1 | tülle lw 13 |
| Greutate | 0.093 kg |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
