Cuplaj IMI Norgren 237620038

Quick-Release Coupling

Vedeți informațiile tehniceVezi documentele

Referințe

IMI Norgren:237620038
Rubix:d529915
Producator:237620038
brand logo

rezumat tehnic

Conexiunea 1g3/8i (innengewinde)
Vezi toate Caracteristice

Documente

Detalii produs : 237620038 NORGREN - NORGREN 237620038 SELF VENTING 3/8 FEM COUPLING


Puncte forte

Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Self venting: The first stage closes the valve and allows the downstream pressure to vent whilst the coupling is still joined avoiding whiplash. Once the pressure is vented the second stage disconnection releases the plug from the socket

Informații tehnice


atribute
Conexiunea 1g3/8i (innengewinde)
Temperatura maximă100 °C
Presiune maximă a serviciului12 bar
  • Disponibil – Data livrării la cerere