Referințe
Norton:63642539141
Rubix:d1217349
EAN:3157620153368

Detalii produs : 63642539141 NORTON - ABRASIVE ROLLER NORTON 63642539141
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Roll - Norton R222 - 430mm x50m Gr50
Aplicații
Multi-purpose product ideal for sanding parquets, grinding materials and sanding wood.
Informații tehnice
atribute
| Lungime | 50 mm |
|---|---|
| Lățime | 430 mm |
| Bob | 50 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
