Referințe
Norton:66254407955
Rubix:d1217630
Detalii produs : 66254407955 NORTON - ENDLESS ABRASIVE BELT NORTON 66254407955
Norton provides wide selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. Narrow belts are designed for all metal, wood, glass, composite, ... working application. Depending on your operation, we will be able to provide belts with low heat generation, stiff or flexible, waterproof or not as well as many other features.
Belt - Norton R996 - 75x2000mm Gr40
Puncte forte
The best choice for use on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
The maximum performance for lowest overall grinding cost on your most difficult-to-grind materials
Achieve maximum stock removal, reduced heat generation and no loading and glazing in heavy duty applications
Supersize’ layer applied to the abrasive reduces heat generation and cuts faster, even with less off hand pressure
The maximum performance for lowest overall grinding cost on your most difficult-to-grind materials
Achieve maximum stock removal, reduced heat generation and no loading and glazing in heavy duty applications
Supersize’ layer applied to the abrasive reduces heat generation and cuts faster, even with less off hand pressure
Aplicații
Grinding
Informații tehnice
atribute
| Lungime | 2000 mm |
|---|---|
| Lățime | 75 mm |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

