Fișier Facom RAB.DRDMD300A
RAB.DRDMDA - Half-round second-cut files medium cut
Vedeți informațiile tehniceReferințe
Facom:RAB.DRDMD300A
Rubix:d1336889
EAN:3148518604574

Detalii produs : RAB.DRDMD300A FACOM - FILE FACOM RAB.DRDMD300A
RAB.DRDMDA - Half-round second-cut files medium cut
- Half-round files with handle.
RAB.DRDB250EMA - RAB.DRDMD300EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
- Half-round files with handle.
RAB.DRDB250EMA - RAB.DRDMD300EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
Puncte forte
Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments). Recommended for course filing, soft materials, aluminium, lead, plastic or wood.
Informații tehnice
atribute
| Logistic Greutate | 253 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 370x30x10 mm |
| greutate ambalate | 428 g |
| Formă | semirotund |
| Lungime | 300 mm |
| Mâner | fără |
| Secțiune | 30,0 x 8,5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
