Referințe
Facom:RAB.RD250EMA
Rubix:d1338369
EAN:3148518605533

Detalii produs :
RAB.RDA - semi-soft round files, medium point
- Round hand files.
RAB.RD250EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
- Round hand files.
RAB.RD250EMA: File with handle.
- Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments).
- Recommended for routine work, for soft materials, aluminium, lead, plastic or wood.
Puncte forte
Finish: Ergonomic plastic handles (resistant to solvents in the harshest environments). Recommended for course filing, soft materials, aluminium, lead, plastic or wood.
Informații tehnice
atribute
| Logistic Greutate | 184 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 370x28x25 mm |
| greutate ambalate | 184 g |
| Formă | rotund |
| Lungime | 250 mm |
| Mâner | cu |
| Secțiune | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
