Rulment cu bile de contact în patru puncte SKF FPCU 708-2RS1, Diametrul exterior: 209.55 mm | Diametrul interior: 190.5 mm | Lățime: 12.7 mm

Radial Deep Groove Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:FPCU 708-2RS1
Rubix:d1269844
Producator:5839
EAN:7316577112385
SKF BEARING FPCU 708-2RS1

rezumat tehnic

Diametrul interior190.5 mm
Diametrul exterior209.55 mm
Lățime12.7 mm
Vezi toate Caracteristice

Detalii produs : FPCU 708-2RS1 SKF - FOUR-POINT CONTACT BALL BEARING SKF FPCU 708-2RS1


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Informații tehnice


atribute
Logistic Greutate443 g
Diametrul interior190.5 mm
Diametrul exterior209.55 mm
Lățime12.7 mm
Tipul jocului rulmentuluicn
Focădouă garnituri de cauciuc
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.