Rulment cu bile de contact în patru puncte SKF FPCU 500-2RS1, Diametrul exterior: 146.05 mm | Diametrul interior: 127 mm | Lățime: 12.7 mm
Radial Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:FPCU 500-2RS1
Rubix:d1306998
Producator:5834
EAN:7316577048554

rezumat tehnic
| Diametrul interior | 127 mm |
|---|---|
| Diametrul exterior | 146.05 mm |
| Lățime | 12.7 mm |
Detalii produs : FPCU 500-2RS1 SKF - FOUR-POINT CONTACT BALL BEARING SKF FPCU 500-2RS1
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 302 g |
|---|---|
| Diametrul interior | 127 mm |
| Diametrul exterior | 146.05 mm |
| Lățime | 12.7 mm |
| Tipul jocului rulmentului | cn |
| Focă | două garnituri de cauciuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere