Referințe
SKF:24898
Rubix:d1286973
EAN:0085311026826
Detalii produs : 24898 SKF - SPHERICAL ROLLER BEARING SKF 24898
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 63.5 mm |
|---|---|
| Diametrul exterior | 82.575 mm |
| Lățime | 9.53 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

