Garnituri de etanșare pentru arbori și inele gamma Freudenberg Sealing Technologies 49363899
Radial Shaft Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:49363899
Rubix:d468649
Producator:49363899

Documente
Detalii produs : 49363899 SIMRIT - SIMRIT 49363899 SIMRIT
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling. Available in various designs and materials.
Puncte forte
•Broad range of applications in every sector of industry|Y Metal housing for especially firm and precise seating in the
Bore. (Note: limited static sealing on the outer casing for low
Viscosity and gaseous media)
Additional dust lip as additional seal against moderate to
Medium dust and dirt ingress from outside (B1...SL)
Bore. (Note: limited static sealing on the outer casing for low
Viscosity and gaseous media)
Additional dust lip as additional seal against moderate to
Medium dust and dirt ingress from outside (B1...SL)
Aplicații
Axles;Power tools;Industrial gearboxes
Informații tehnice
atribute
| Diametrul interior | 55 mm |
|---|---|
| Diametrul exterior | 90 mm |
| Lățime | 8 mm |
| Execuție | garnitură cu armătură metalică încorporată cu arc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere