Garnituri de etanșare pentru arbori și inele gamma Freudenberg Sealing Technologies 49431333
Radial Shaft Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:49431333
Rubix:d465835
Producator:BAU3X2 45,0X 60,0X 7,0 902

Documente
Detalii produs : 49431333 SIMRIT - SIMRIT 49431333 SIMRIT
Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect Against light to medium levels of exterior soiling. Available in various designs and materials.
Puncte forte
•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA. . . SL). (Note: can lead to temperature increase from frictional heat)
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA. . . SL). (Note: can lead to temperature increase from frictional heat)
Aplicații
Axles (when subject to moderate dirt);Power tools;Industrial gearboxes
Informații tehnice
atribute
| Diametrul interior | 45 mm |
|---|---|
| Diametrul exterior | 60 mm |
| Lățime | 7 mm |
| Material | nbr |
| Execuție | garnitură cu armătură metalică încorporată cu arc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
