Rulmenți sferici SKF GEH 25 TXG3E-2LS, Diametrul exterior: 47 mm | Lățime: 28 mm | Diametrul interior: 25 mm
Radial Spherical Plain Bearing GEH Series
Vedeți informațiile tehniceReferințe
SKF:GEH 25 TXG3E-2LS
Rubix:d1268546
EAN:7316574932511

Detalii produs : GEH 25 TXG3E-2LS SKF - SPHERICAL PLAIN BEARINGS SKF GEH 25 TXG3E-2LS
Puncte forte
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Diametrul exterior | 47 mm |
| Lățime | 28 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Greutate | 0.19 kg |
| Sarcină dinamică de bază, radială - Cr | 176000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
