Rulmenți sferici SKF GE 30 TXE-2LS, Diametrul exterior: 47 mm | Lățime: 22 mm | Diametrul interior: 30 mm
Radial Spherical Plain Bearing
Vedeți informațiile tehniceReferințe
SKF:GE 30 TXE-2LS
Rubix:17387
Producator:168117
EAN:7316571875439

Detalii produs : GE 30 TXE-2LS SKF - SKF CUPLA SFERICA GE 30 TXE-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Puncte forte
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 22x47x47 mm |
|---|---|
| Logistic Greutate | 136,9 g |
| Diametrul interior | 30 mm |
| Diametrul exterior | 47 mm |
| Lățime | 22 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Sarcină dinamică de bază, radială - Cr | 176000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere