Garnitura de etanșare Freudenberg Sealing Technologies 24107612
Ramilon 4686
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24107612
Rubix:d459779
Producator:24107612

Documente
Detalii produs : 24107612 SIMRIT - 24107612 SIMRIT
Ramilon 4686 is braided from ramie, a natural, water resistant and extremely sturdy fibre. The packing has a high level of PTFE impregnation. The filling is approved for use in the food industry: FDA. Pressure from 40 to 1000 bar, temperature -40... + 120 °C, values given according to the applications.
Aplicații
Economical seal, ideal for all water pump applications
Informații tehnice
atribute
| Lățime | 8 mm |
|---|---|
| Înălțime | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere