Clichet Facom SXL.161
Ratchet 1/2" high waterproof performances with extendible handle
Vedeți informațiile tehniceReferințe
Facom:SXL.161
Rubix:d1329910
EAN:3148519461114

Detalii produs : SXL.161 FACOM - RATCHET FACOM SXL.161
Ratchet 1/2" high waterproof performances with extendible handle
-2-in-1 ratchet with extendible handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility in the elongated position.
-Total length from 264 to 397 mm. 8 secure setting positions per stop.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
-2-in-1 ratchet with extendible handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility in the elongated position.
-Total length from 264 to 397 mm. 8 secure setting positions per stop.
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
Informații tehnice
atribute
| Logistic Greutate | 749 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 315x140x38 mm |
| greutate ambalate | 744 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Lungime | 264 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
