Referințe
SMC:NRB075-045
Rubix:d558334

Detalii produs : NRB075-045 SMC - SMC NRB075-045 SHOCK ABSORBER
The RB shock absorber features a specially designed orifice to compensate for variable speeds and loads, providing load deceleration without the need for additional adjustment. Double-seal protection consists of a wiper and a stem seal that provide extra protection against leakage. RB Series shock absorbers are available in six different sizes, and all withstand impact speeds of up to 16 fps.
Informații tehnice
atribute
| Logistic Greutate | 113 g |
|---|---|
| Filetare | 3/4-16unf |
| Lungime totală | 80.99 mm |
| Cursa cilindrului | 12 mm |
| Materialul caroseriei | oțel |
| Lungimea corpului | 57.4 mm |
| Temperatura maximă | 80 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere