Perie de oțel Format 70160200, 9770160200

Rd. br. steel wire 200x30mm

Vedeți informațiile tehnice

Referințe

Format:70160200, 9770160200
Rubix:d812377
Producator:70160200
EAN:4317784271226
brand logo

Detalii produs : 9770160200 FORMAT - 9770160200 FORMAT


Wheel brush, steel wire, wavy set

Design: Several rows, aggressive design with wavy set wire. Application: For use in stationary machines, for roughening, deburring, stripping, descaling, matting and cleaning. Optimal for processing pieces with a large surface area. Note: Observe safety recommendations.

Delivery includes the following bore reduction pieces: 13, 15, 16, 19, 20 mm as well as 7/8" und 1" .
Rd. br. steel wire 200x30mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere