Referințe
Mitutoyo:611882-031
Rubix:d900367
EAN:4946368288970

Detalii produs : 611882-031 MITUTOYO - WEDGE MITUTOYO 611882-031
Puncte forte
•If using only one length repeatedly, it is a good idea to purchase discrete gauge blocks
Each gauge block is supplied with a certificate of Inspection
Each ISO/DIN/JIS and BS grade K gauge block is specially supplied with a certificate of Calibration which certificates that the gauge block was manufactured through interferometry
Each gauge block is supplied with a certificate of Inspection
Each ISO/DIN/JIS and BS grade K gauge block is specially supplied with a certificate of Calibration which certificates that the gauge block was manufactured through interferometry
Informații tehnice
atribute
| Dimensiunea nominală | 0.38 mm |
|---|---|
| Capacitatea de încărcare | 0.015 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere