Pană Mitutoyo 611827-021

Rectangular Gauge Block

Vedeți informațiile tehnice

Referințe

Mitutoyo:611827-021
Rubix:d893479
EAN:4946368282534
brand logo

rezumat tehnic

Dimensiunea nominală0.4 mm

Detalii produs : 611827-021 MITUTOYO - WEDGE MITUTOYO 611827-021


Puncte forte

•If using only one length repeatedly, it is a good idea to purchase discrete gauge blocks
Each gauge block is supplied with a certificate of Inspection
Each ISO/DIN/JIS and BS grade K gauge block is specially supplied with a certificate of Calibration which certificates that the gauge block was manufactured through interferometry

Informații tehnice


atribute
Dimensiunea nominală0.4 mm
  • Disponibil – Data livrării la cerere