Pană Mitutoyo 611824-016

Rectangular Gauge Block

Vedeți informațiile tehniceVezi documentele

Referințe

Mitutoyo:611824-016
Rubix:d902991
EAN:4946368281940
brand logo

rezumat tehnic

Dimensiunea nominală0.25 mm

Documente

Detalii produs : 611824-016 MITUTOYO - WEDGE MITUTOYO 611824-016


The Mitutoyo Individual Metric Rectangular gauge Blocks are the same highly accurate blocks we offer in a variety of gauge block sets, but available for individual purchase. This is an ideal way to preserve the integrity and accuracy of your gauge block sets when repeatedly using only one length of gauge block. Each Grade K gauge block of ASME standard is specially supplied with a Certificate of Calibration which certifies the gauge block was manufactured via interferometry. The Mitutoyo innovative lapping technique makes our gauge blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gauge blocks are constructed of high-carbon, high-chrome steel while our CERA gauge blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.

Puncte forte

•Specific, repeated heat treatment of steel blocks reduce deterioration change over time
CERA blocks are free from dimensional change over time; have 10 times the abrasion resistance of steel gauge blocks
Advanced lapping techniques achieve the best flatness, surface roughness needed for gauge blocks
Each individual gauge block is supplied with a Certificate of Inspection
Black characters on gauge blocks are inscribed by laser and clearly visible
Inspection Certificate included
Supplied in a solid wooden case

Informații tehnice


atribute
Dimensiunea nominală0.25 mm
  • Disponibil – Data livrării la cerere