Racord Push-in - Conector SMC
Rectangular Multi-Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Rubix:d565002

Documente
Detalii produs : KDM10-23 SMC - KDM10-23 SMC
Rectangular multi-connector series KDM has substantial reduction in mounting space in comparison with a model requiring many union joints for panels and partitions, this model needs only a small space. KDM is suitable for use with positive pressure and vacuum. It is possible to create a multi-connector with mixed tube sizes.
Informații tehnice
atribute
| Conexiunea 1 | steckerseite (steckergehäuse) |
|---|---|
| Temperatura minimă | -5 °C |
| Culoare | albastru |
| Conexiunea 2 | buchsenseite (buchsengehäuse) |
| Temperatura maximă | 60 °C |
| Presiunea de serviciu | 10 bar |
| Diametrul metric al tubului exterior | 3.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere