Pneumatic - cuplaj cu eliberare rapidă Parker 21KAAW13MPX6

Rectus Coded Quick Coupling, Series 21

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:21KAAW13MPX6
Rubix:d535602
Producator:21KAAW13MPX6
EAN:4039747450430
brand logo

rezumat tehnic

Conexiunea 1g1/4
StandardBSPP ISO 228 PARALLEL
Vezi toate Caracteristice

Documente

Detalii produs : 21KAAW13MPX6 RECTUS - 21KAAW13MPX6 RECTUS


Parker's Coded Quick Coupling Series 21 is an industrial coupling system developed on the basis of series 21 with above-average flow rate for liquid and gaseous media.
This coupling system is developed for single-hand operation. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. A double shut-off version is available on request.

Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace

Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- Above-average flow rate
- Single-hand operation for easy and fast connection

Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: blue - 6
Compatible Fitting: Series 21 Plug
Connection Size: 1/4
Connection Thread Size: 1/4"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male Thread - parallel
Coupling Half: Coupler
Diameter: 5.0 mm (nominal)
Division: Low Pressure Connectors Europe Division
Function: Single Shut-Off
Hex Size: 17
Hose I.d.: n/a
Interchange Type: European Profile
Length: 47
Materials Of Construction: Brass
Maximum Flow Rate: 550 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Type: Standard Valve

Informații tehnice


atribute
Conexiunea 1g1/4
StandardBSPP ISO 228 PARALLEL
Temperatura maximă100 °C
Tipul de filetarebspp
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere