Pneumatic - cuplaj cu eliberare rapidă Parker 26KBIW13MPN
Rectus Coupling
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:26KBIW13MPN
Rubix:d1124971
Producator:26KBIW13MPN
EAN:4039747120784


rezumat tehnic
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | 2014 68 EU CONNECTIC;ATEX;2006/42/EC;REACH-DECLARATION;ROHS DECLARATION |
Documente
Detalii produs : PARKER 26KBIW13MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26KBIW13MPN
Parker's Basic Quick Coupling Series 26 is an universal brass coupling with European standard industrial profile. It is a coupling system with single-hand operation and standard-valve as well as a small mass size. The ergonomic sleeve design prevents dirt on the valve body.
Puncte forte
•Universal brass coupling with European Standard Profile
- Single-hand operation for easy and fast connection
- Lower connection/disconnection force compared to competitive products
- Rectus „inventor“ of series 26
- Single-hand operation for easy and fast connection
- Lower connection/disconnection force compared to competitive products
- Rectus „inventor“ of series 26
Aplicații
Machinery Construction;Automotive;Life Science;Mobile Hydraulics;Industrial;Machine Tooling;Pneumatic Power Tools;Assembly Lines;Air compressors;Fluid Transfer
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | 2014 68 EU CONNECTIC;ATEX;2006/42/EC;REACH-DECLARATION;ROHS DECLARATION |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere