Pneumatic - cuplaj cu eliberare rapidă Parker 26SFAW17MXX8
Rectus Plug
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:26SFAW17MXX8
Rubix:d1128311
Producator:26SFAW17MXX8
EAN:4039747451383

Documente
Detalii produs : PARKER 26SFAW17MXX8 - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26SFAW17MXX8
Parker's Screw-to-Connect Quick Coupling Series QHPA is suitable for difficult applications. Series QHPA is a rugged coupling system with a modular construction in steel and a working pressure up to 450 bar
Puncte forte
•Self-locking threads and external seal to prevent accidental disconnection - Screw-to-Connect Coupling
NBR seals and back-up ring in PTFE to withstand pressure impulsions
Connectable under pressure up to 50 bar
High resistance to mechanical and hydraulic shocks and also withstand vibrations
Sleeve mounted on the male tip to protect the sealing area
Three-part poppet style valve with a molded shaped seal to prevent seal washout at high flow rates
NBR seals and back-up ring in PTFE to withstand pressure impulsions
Connectable under pressure up to 50 bar
High resistance to mechanical and hydraulic shocks and also withstand vibrations
Sleeve mounted on the male tip to protect the sealing area
Three-part poppet style valve with a molded shaped seal to prevent seal washout at high flow rates
Informații tehnice
atribute
| Conexiunea 1 | 3/8 |
|---|---|
| Standard | 2014 68 EU_CONNECTIC |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
