Pneumatic - cuplaj cu eliberare rapidă Parker 26SFAW13MXX8
Rectus Premium Coded Quick Coupling, Series 25
Vedeți informațiile tehniceReferințe
Parker:26SFAW13MXX8
Rubix:d1148620
Producator:26SFAW13MXX8
EAN:4039747451376

Detalii produs : PARKER 26SFAW13MXX8 - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26SFAW13MXX8
Parker's Premium Coded Quick Coupling Series 25 is an industrial coupling system developed on the basis of series 25. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. Double shut-off and straight-through couplings are available upon request. The plug cannot be interconnected with the Rectus standard 25 series.
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace
Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Color: red - 8
Connection Thread Size: 1/4"
Connection Type: Male Thread - parallel
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Hex Size: 17
Hose I.d.: n/a
Length: 36.5
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Thread Size: 1/4"
Connection Type: Male Thread - parallel
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Hex Size: 17
Hose I.d.: n/a
Length: 36.5
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|---|
| Standard | PED 2014/68/EU STATEMENT |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
