Pneumatic - cuplaj cu eliberare rapidă Parker 1300SFAW13SXZ
Rectus Premium Plus Quick Coupling - Scandinavian Profile - Series 1300
Vedeți informațiile tehniceReferințe
Parker:1300SFAW13SXZ
Rubix:d1173562
Producator:1300SFAW13SXZ


rezumat tehnic
| Conexiunea 1 | 1/4' bspp (buitendraad, parallel; mannelijke plug) |
|---|
Detalii produs : PARKER 1300SFAW13SXZ - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1300SFAW13SXZ
Parker's series 1300 is used mainly for applications in the area of compressed air and liquids. Optimally suited to smaller to medium-sized pneumatic systems and to compressed air tools. The coupling series stands out for its compact design and high flow rates with the Ultra HighFlow valve. Coupling body made of nitrocarburized steel.
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulic
Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Compact design
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulic
Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Compact design
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - parallel
Diameter: 7.4 mm (nominal)
Division: High Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 17
Length (mm): 35
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: n/a
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Type: Male Thread - parallel
Diameter: 7.4 mm (nominal)
Division: High Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 17
Length (mm): 35
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: n/a
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/4' bspp (buitendraad, parallel; mannelijke plug) |
|---|---|
| Temperatura maximă | 100 °C |
| Mărime | 1/4 in |
| Tipul de filetare | bspp |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere