Pneumatic - cuplaj cu eliberare rapidă Parker 1300KAAK13MPN
Rectus Premium Plus Quick Coupling - Scandinavian Profile - Series 1300
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:1300KAAK13MPN
Rubix:d1163281
Producator:1300KAAK13MPN

Documente
Detalii produs : PARKER 1300KAAK13MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1300KAAK13MPN
Parker's series 1300 is used mainly for applications in the area of compressed air and liquids. Optimally suited to smaller to medium-sized pneumatic systems and to compressed air tools. The coupling series stands out for its compact design and high flow rates with the Ultra HighFlow valve. Coupling body made of nitrocarburized steel.
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulic
Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Compact design
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Markets:
- Machinery Construction
- Automotive
- Aerospace
- Mobile Hydraulic
Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Compact design
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 7.4 mm (nominal)
Division: High Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 19
Length (mm): 58
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 22
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Connection Type: Male Thread - tapered
Diameter: 7.4 mm (nominal)
Division: High Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 19
Length (mm): 58
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 22
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|---|
| Temperatura maximă | 100 °C |
| Mărime | 7.4 |
| Tipul de filetare | bspt |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
