Pneumatic - cuplaj cu eliberare rapidă Parker 1423KAAK13SPN

Rectus Premium Plus Quick Coupling with ISO 6150 B Profile, Series 1423

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:1423KAAK13SPN
Rubix:d540464
EAN:4039747782593
brand logo

rezumat tehnic

Conexiunea 11/4
StandardISO 6150 B

Documente

Detalii produs : 1423KAAK13SPN RECTUS - 1423KAAK13SPN RECTUS


Parker's Premium Plus Quick Coupling Series 1423 is an industrial coupling 1/4" according to ISO 6150 B. It's suitable for compressed air applications with greater than average air consumption.
The series 1423 is developed for single-hand operation. The Ultra HighFlow valve guarantees optimum flow and low pressure drop. This coupling system is equiped an extremely robust and ergonomically shaped, 2-component plastic sleeve.

The right plug for series 1423 can be found under series 23.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
- Single-hand operation for easy and fast connection
- Extremely robust and ergonomically shaped, 2-component plastic sleeve.

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 940
Hex Size: 19
Length: 65
Materials Of Construction: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Outside Diameter: 26
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 11/4
StandardISO 6150 B
  • Disponibil – Data livrării la cerere