Pneumatic - cuplaj cu eliberare rapidă Parker 22SFAW13MXX
Rectus Premium Quick Coupling with ARO Profile, Series 22
Vedeți informațiile tehniceReferințe
Parker:22SFAW13MXX
Rubix:d1159557
EAN:4039747112222
Detalii produs : PARKER 22SFAW13MXX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 22SFAW13MXX
Parker's Premium Quick Coupling Series 22 is a coupling system with ARO profile which is most common in Benelux countries, Switzerland as well as in South Africa. The series 22 is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. It's especially suited to use with gaseous media in industry. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Markets:
- Machinery Construction
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Markets:
- Machinery Construction
Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 800
Hex Size: 14
Length: 41
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Connection Type: Male Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 800
Hex Size: 14
Length: 41
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off
Informații tehnice
atribute
| Conexiunea 1 | 1/4 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

