Pneumatic - cuplaj cu eliberare rapidă Parker 25SFAK13SXZ

Rectus Premium Quick Coupling

Vedeți informațiile tehnice

Referințe

Parker:25SFAK13SXZ
Rubix:d535572
Producator:25SFAK13SXZ
EAN:4039747763875
brand logo

rezumat tehnic

Conexiunea 1r 1/4 in
Standard2014 68 EU_CONNECTIC;2006/42/EC;ROHS DECLARATION OF CONFORMITY;ATEX;REACH-DECLARATION
Vezi toate Caracteristice

Detalii produs : 25SFAK13SXZ RECTUS - 25SFAK13SXZ RECTUS


Premium quick coupling system with nominal diameter 7,8 for pneumatic and fluid handling applications up to 35 bar. Coupling system with standard European profile.

Puncte forte

Industrial coupling with European standard profile
Lower connection forces
UltraFlo valve for optimum flow and low pressure drop
Single-hand operation for easy and fast connection

Aplicații

Paint Applications;Fluid Transfere;Labotory Gas Supply;Food and chemical processing;Water and coolant lines

Informații tehnice


atribute
Conexiunea 1r 1/4 in
Standard2014 68 EU_CONNECTIC;2006/42/EC;ROHS DECLARATION OF CONFORMITY;ATEX;REACH-DECLARATION
Tipul de filetarer
  • Disponibil – Data livrării la cerere