Pneumatic - cuplaj cu eliberare rapidă Parker 14KEIW17MPN

Rectus Premium Safety Quick Coupling with a Self-Venting System, Series 14

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:14KEIW17MPN
Rubix:d1138420
Producator:14KEIW17MPN
EAN:4039747695145
brand logo

rezumat tehnic

Conexiunea 13/8
StandardCERTIFICATE OF CONFORMITY - 2014 68 EU_CONNECTIC
Vezi toate Caracteristice

Documente

Detalii produs : PARKER 14KEIW17MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 14KEIW17MPN


Parker's Premium Safety Quick Coupling Series 14 with a self-venting system according to ISO C. The self-venting takes place during disconnection – no risk of pressurized hoses being tossed around. When the sleeve is pulled back, the plug is released yet remains locked in. The coupling valve closes and the air is vented from the air line at the same time. Only then, by operating the sleeve again, can uncoupling take place safely. The system fulfils the requirements of ISO 4414 – increased safety standards in the work place. The plastic sleeve does not scratch working surfaces.

The right plug for self-venting series 14 can be found under series 22.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Safety Coupling with self-venting mechanism according to ISO C
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces

Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
Application: Pneumatic
Connection Thread Size (inch): 3/8
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Hex Size: 22
Length: 57
Materials Of Construction: Brass nickel plated
Maximum Operating Pressure: 12
Maximum Operating Temperature: 60
Minimum Operating Temperature: -20
Outside Diameter: 31
Safety Features: Self-Venting
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Self-Venting

Informații tehnice


atribute
Conexiunea 13/8
StandardCERTIFICATE OF CONFORMITY - 2014 68 EU_CONNECTIC
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere