Pneumatic - cuplaj cu eliberare rapidă Parker 21KBAD12MPX

Rectus Quick Coupling, European profile, ND 5 (Series 21)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:21KBAD12MPX
Rubix:d535564
Producator:21KBAD12MPX
EAN:4039747106924
brand logo

Documente

Detalii produs : 21KBAD12MPX RECTUS - 21KBAD12MPX RECTUS


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Connection Size: 12x1.5 mm
Connection Type: Male, Metric
Coupling Half: Coupler
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass
Version: Double Shut-Off

Informații tehnice


atribute
Temperatura maximă100 °C
  • Disponibil – Data livrării la cerere