Pneumatic - cuplaj cu eliberare rapidă Parker 21KBTF04MPN

Rectus Quick Coupling, European profile, ND 5 (Series 21)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:21KBTF04MPN
Rubix:d1165239
Producator:21KBTF04MPN
EAN:4039747107808
brand logo

rezumat tehnic

Conexiunea 1slangtule 4 mm lw (3/16')
Standard2014/34/EU (ATEX); EN 1127-1; EN 13463-1; DIN EN 12115; BGR 132
Vezi toate Caracteristice

Documente

Detalii produs : PARKER 21KBTF04MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 21KBTF04MPN


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Food & Beverages, In-Plant Automotive, Industrial Machinery, Laboratory, Diagnostics, Pharma, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: 4
Connection Size: 4 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.026

Informații tehnice


atribute
Conexiunea 1slangtule 4 mm lw (3/16')
Standard2014/34/EU (ATEX); EN 1127-1; EN 13463-1; DIN EN 12115; BGR 132
Temperatura maximă100 °C
Mărime4 mm lw (3/16 in)
Gender8796125856352
  • Disponibil – Data livrării la cerere