Pneumatic - cuplaj cu eliberare rapidă Parker 21KLTS06MPX

Rectus Quick Coupling, European profile, ND 5 (Series 21)

Vedeți informațiile tehnice

Referințe

Parker:21KLTS06MPX
Rubix:d1134327
EAN:4039747308328
brand logo

Detalii produs : PARKER 21KLTS06MPX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 21KLTS06MPX


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Industrial Machinery, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Connection Size: 6
Connection Size: 6 mm
Connection Type: Tube Panel Mount with Hose Barb
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Dry-Break (double shut-off)
Hex Size: 17
Industry: General Industrial, Electronics, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass
Maximum Operating Pressure: up to 8, up to 507
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: NBR
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Dry-Break (double shut-off)
Weight: 0.049

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere