Pneumatic - cuplaj cu eliberare rapidă Parker 21SBTF08MPN
Rectus Quick Coupling, European profile, ND 5 (Series 21)
Vedeți informațiile tehniceReferințe
Parker:21SBTF08MPN
Rubix:d1169201
Producator:21SBTF08MPN
EAN:4039747109291

Detalii produs : PARKER 21SBTF08MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 21SBTF08MPN
Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.
Markets:
- Industrial
- Electronics and energy management
- Rescue Equipment
- Life Science
- Machinery construction
- Material Handling
- Transportation
- Automotive
- Process
- Food & Beverage
Features/Benefits:
- Mini Industrial Coupling
- Single-hand operation for easy and fast connection
- European profile is the most representative profile worldwide
- Dry-break version available
- Additional safety locking system available to prevent unintentional disconnection
Application: Energy Management, Electronics, Food & Beverages, In-Plant Automotive, Industrial Machinery, Laboratory, Diagnostics, Pharma, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: 8
Connection Size: 8 mm
Connection Type: Hose Barb
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.023
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: 8
Connection Size: 8 mm
Connection Type: Hose Barb
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.023
Informații tehnice
atribute
| Conexiunea 1 | slangtule 8 mm |
|---|---|
| Standard | ATEX; ROHS |
| Temperatura maximă | 100 °C |
| Mărime | 8 mm |
| Tipul de filetare | cilindric |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
