Pneumatic - cuplaj cu eliberare rapidă Parker 26SFAW13MXN

Rectus Quick Coupling, European Profile, ND 7.2 (Series 26)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:26SFAW13MXN
Rubix:d540243
Producator:26SFAW13MXN
EAN:4039747121507
brand logo

rezumat tehnic

Conexiunea 1g 1/4 in
Standard2014 68 EU_CONNECTIC;2006/42/EC;ROHS DECLARATION OF CONFORMITY;ATEX
Vezi toate Caracteristice

Documente

Detalii produs : 26SFAW13MXN RECTUS - 26SFAW13MXN RECTUS


Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.

Markets:
- General Industrial
- Industrial manufacturing equipment

Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Connection Size: 1/4"
Connection Type: Male, BSPP
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass, Nickel-plated
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 1g 1/4 in
Standard2014 68 EU_CONNECTIC;2006/42/EC;ROHS DECLARATION OF CONFORMITY;ATEX
Tipul de filetareg
  • Disponibil – Data livrării la cerere