Pneumatic - cuplaj cu eliberare rapidă Parker 26SFKK06MXX
Rectus Quick Coupling, European Profile, ND 7.2 (Series 26)
Vedeți informațiile tehniceReferințe
Parker:26SFKK06MXX
Rubix:d1133232
Producator:26SFKK06MXX
EAN:4039747121835


rezumat tehnic
| Conexiunea 1 | 4 x 6 mm buis met veerbescherming |
|---|---|
| Standard | 2014/34/EU (ATEX): NIET VAN TOEPASSING (GEEN SPECIALE MARKERING BIJ JUIST GEBRUIK); ROHS-CONFORMITEIT (LPCE-PRODUCTEN, VOLGENS PARKER) |
Detalii produs : PARKER 26SFKK06MXX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26SFKK06MXX
Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Markets:
- General Industrial
- Industrial manufacturing equipment
Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Application: Food & Beverages, Air & Gas Compressor, Industrial Machinery, Safety & Rescue, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Coupler
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Type: Tube with Spring Guard
Connection Type: Plastic Hose Connection with Spring Guard
Coupling Half: Plug
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Straight-Through
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 120
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: down to -20, down to -4
Operation Type: Sleeve
Outside Diameter: 12
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.0258
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Coupler
Connection Size: 4x6
Connection Size: 4x6 mm
Connection Type: Tube with Spring Guard
Connection Type: Plastic Hose Connection with Spring Guard
Coupling Half: Plug
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Straight-Through
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 120
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: down to -20, down to -4
Operation Type: Sleeve
Outside Diameter: 12
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.0258
Informații tehnice
atribute
| Conexiunea 1 | 4 x 6 mm buis met veerbescherming |
|---|---|
| Standard | 2014/34/EU (ATEX): NIET VAN TOEPASSING (GEEN SPECIALE MARKERING BIJ JUIST GEBRUIK); ROHS-CONFORMITEIT (LPCE-PRODUCTEN, VOLGENS PARKER) |
| Temperatura maximă | 100 °C |
| Mărime | 4 x 6 mm |
| Tipul de filetare | universal |
| Presiune de funcționare min. | 0 bar |
| Gender | 8796125823584 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere