Pneumatic - cuplaj cu eliberare rapidă Parker 26SRTF10MXX

Rectus Quick Coupling, European Profile, ND 7.2 (Series 26)

Vedeți informațiile tehnice

Referințe

Parker:26SRTF10MXX
Rubix:d1160416
EAN:4039747122436
brand logo

rezumat tehnic

Conexiunea 1slangtuit 10 mm
StandardEUROPEES STANDAARDPROFIEL
Vezi toate Caracteristice

Detalii produs : PARKER 26SRTF10MXX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 26SRTF10MXX


Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.

Markets:
- General Industrial
- Industrial manufacturing equipment

Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Application: Food & Beverages, Air & Gas Compressor, Industrial Machinery, Safety & Rescue, Mobile & Defence, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 26 Coupler
Connection Size: 10
Connection Size: 10 mm
Connection Type: Hose Barb
Connection Type: Recoil Eliminator with Hose Barb
Coupling Half: Plug
Diameter: 7.2 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1070 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Recoil Eliminator
Hex Size: 21
Industry: General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Length: 60
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: down to -20, down to -4
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 26
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.0453

Informații tehnice


atribute
Conexiunea 1slangtuit 10 mm
StandardEUROPEES STANDAARDPROFIEL
Temperatura maximă100 °C
Mărime10 mm
  • Disponibil – Data livrării la cerere