Pneumatic - cuplaj cu eliberare rapidă Parker 48KBIW21DPXG
Rectus Quick Coupling made of Thermoplastic with Parker Profile, Series 48
Vedeți informațiile tehniceReferințe

Detalii produs : PARKER 48KBIW21DPXG - PNEUMATIC - QUICK RELEASE COUPLING PARKER 48KBIW21DPXG
Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.
The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.
Markets:
- Machinery Construction
- Automotive
- Process
- Life Science
- Industrial
Features/Benefits:
- Splash proof design - Plug is sealing prior to opening the valve.
- Only provider of a complete thermoplastic coupling (with PEEK spring)
- No mix-ups between media due to the color coding of coupling and plug
- Single-hand operation for easy and fast connection
Applications:
- Food and chemical processing
- Bio fluid transfer
- Thermal Management
Connection Thread Size (inch): 1/2
Connection Type: Female Thread - parallel
Diameter: 7
Division: Low Pressure Connectors Europe Division
Flow Rate: 760
Hex Size: 21
Length: 74.5
Material: POM
Maximum Operating Pressure: 10
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Outside Diameter: 26
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Double Shut-Off
Informații tehnice
| Conexiunea 1 | 1/2' |
|---|---|
| Standard | BSPP |
| Temperatura maximă | 80 °C |
| Tipul de filetare | bspp |
| Presiune de funcționare min. | 0 bar |
| Gender | 8796125856352 |
- Disponibil – Data livrării la cerere
