Pneumatic - cuplaj cu eliberare rapidă Parker 13KAAK21MPN

Rectus Quick Coupling with Japanese Industrial Profile, Series 13

Vedeți informațiile tehnice

Referințe

Parker:13KAAK21MPN
Rubix:d1175626
EAN:4039747357777
brand logo

Detalii produs : PARKER 13KAAK21MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 13KAAK21MPN


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Thread Size (inch): 1/2
Connection Type: Male Thread - tapered
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 22
Length: 53
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 27
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere