Pneumatic - cuplaj cu eliberare rapidă Parker 13SFTF08SXN

Rectus Quick Coupling with Japanese Industrial Profile, Series 13

Vedeți informațiile tehnice

Referințe

Parker:13SFTF08SXN
Rubix:d1128947
EAN:4039747100731
brand logo

rezumat tehnic

Conexiunea 1slangtuit
StandardRECTUS SERIES 13KA (LOW PRESSURE QUICK RELEASE)
Vezi toate Caracteristice

Detalii produs : PARKER 13SFTF08SXN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 13SFTF08SXN


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Type: Hose Barb
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hose I.d.: 8
Length: 48
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 15
Type: Plug
Valve Included: No
Version: Single Shut-Off

Informații tehnice


atribute
Conexiunea 1slangtuit
StandardRECTUS SERIES 13KA (LOW PRESSURE QUICK RELEASE)
Temperatura maximă100 °C
Mărime8 mm
  • Disponibil – Data livrării la cerere