Pneumatic - cuplaj cu eliberare rapidă Parker 42SFTF13MXC
Rectus Quick Coupling with Parker own Profile, Series 42
Vedeți informațiile tehniceReferințe
Parker:42SFTF13MXC
Rubix:d1145620
EAN:4039747427258

Detalii produs : PARKER 42SFTF13MXC - PNEUMATIC - QUICK RELEASE COUPLING PARKER 42SFTF13MXC
Parker's Quick Coupling Series 42 is a corrosion resistant brass coupling without valve for applications with liquids in the pressure range up to 35 bar. Series 42 stands out for a high flow with minimal pressure drop.
Markets:
- Machinery Construction
Features/Benefits:
- Corrosion resistant
- High flow with minimal pressure drop
Applications:
- High flow water applications
Markets:
- Machinery Construction
Features/Benefits:
- Corrosion resistant
- High flow with minimal pressure drop
Applications:
- High flow water applications
Connection Type: Hose Barb
Diameter: 11
Division: Low Pressure Connectors Europe Division
Flow Rate: 141
Hex Size: n/a
Hose I.d.: 13
Length: 48
Materials Of Construction: Brass - Chrome Plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 15
Seal Material: n/a
Type: Plug
Valve Included: No
Version: Straight-Through
Diameter: 11
Division: Low Pressure Connectors Europe Division
Flow Rate: 141
Hex Size: n/a
Hose I.d.: 13
Length: 48
Materials Of Construction: Brass - Chrome Plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 15
Seal Material: n/a
Type: Plug
Valve Included: No
Version: Straight-Through
Informații tehnice
atribute
| Conexiunea 1 | slangtuit |
|---|---|
| Temperatura maximă | 100 °C |
| Mărime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
