Pneumatic - cuplaj cu eliberare rapidă Parker 1600KAAK21SPN

Rectus Quick Coupling

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:1600KAAK21SPN
Rubix:d1157863
Producator:1600KAAK21SPN
EAN:4039747771078
brand logo

rezumat tehnic

Conexiunea 11/2
StandardROHS & ELV CERTIFIED;EC 2006/42/EC;EU DIRECTIVE 2014/34/EU;LPCE AND NUSSDORF DIN EN 10204;PED 2014/68/EU
Vezi toate Caracteristice

Documente

Detalii produs : PARKER 1600KAAK21SPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1600KAAK21SPN


Parker's Premium Plus Quick Coupling Series 1600 is an industrial coupling 3/8" with standard European profile. This coupling system is suitable for compressed air applications with greater than average air consumption. The series 1600 is developed for single-hand operation. The Ultra HighFlow valve guarantees an optimum flow and low pressure drop. The right plug for series 1600 can be found under series 25.

Puncte forte

Premium Industrial Coupling with European Standard Profile
Ultra HighFlow valve for optimum flow and low pressure drop Energy Saver
Robust valve body made of steel for heavy duty applications
Low connecting forces (ball locking)

Aplicații

Pneumatic Power Tools;Assembly Lines;Air compressors

Informații tehnice


atribute
Conexiunea 11/2
StandardROHS & ELV CERTIFIED;EC 2006/42/EC;EU DIRECTIVE 2014/34/EU;LPCE AND NUSSDORF DIN EN 10204;PED 2014/68/EU
Temperatura maximă100 °C
  • Disponibil – Data livrării la cerere