Pneumatic - cuplaj cu eliberare rapidă Parker 74KBIW21RVX
Rectus Quick Coupling
Vedeți informațiile tehniceReferințe
Parker:74KBIW21RVX
Rubix:d1138803
Producator:74KBIW21RVX
EAN:4039747421119

Detalii produs : PARKER 74KBIW21RVX - PNEUMATIC - QUICK RELEASE COUPLING PARKER 74KBIW21RVX
Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i.e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.
Puncte forte
Coupling system according to ISO 7241-1 series B
High flow rates against a low pressure drop
Two-hand operation
High flow rates against a low pressure drop
Two-hand operation
Aplicații
Industrial hydraulic lines;Food and chemical processing;Water and coolant lines;Cleaning equipment;Steam and some gases
Informații tehnice
atribute
| Conexiunea 1 | 1/2 |
|---|---|
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
